Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.4062 In
Mfr # 403-0.4062
Zoro # G5915025
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 13/32 in - 0.4062
- Flute Length 2 5/8 in
- Overall Length 5 1/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.4062
- Zoro # G5915025
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 13/32 in - 0.4062 |
Flute Length | 2 5/8 in |
Overall Length | 5 1/4 in |
Shank Size | 0.4062" |
Size | 13/32" |
Dimension Type | Fractional Inch |
Shank Dia. | 13/32 in |
Reamer Size | 13/32 in |
Size- Decimal | 13/32" (0.4062) |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Left Hand |
Shank Type | Straight |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Decimal Equivalent | 0.4062 |
Description
Hand Reamer, Spiral, Straight, 13/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash Brass Sledge Hammer 6 Lb. Hea (90616)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- RIDGID Male Coupling, 3/4 In (B-6840)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWU1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- Yankee Hand Reamers