Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.4062 In
Mfr # 400-0.4062
Zoro # G5882326
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 13/32 in - 0.4062
- Flute Length 2 5/8 in
- Overall Length 5 1/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.4062
- Zoro # G5882326
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 13/32 in - 0.4062 |
Flute Length | 2 5/8 in |
Overall Length | 5 1/4 in |
Shank Dia. | 13/32 in |
Dimension Type | Fractional Inch |
Shank Size | 0.4062" |
Size- Decimal | 13/32" (0.4062) |
Reamer Size | 13/32 in |
Size | 13/32" |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Shank Type | Straight |
Item | Hand Reamer |
Material | High Speed Steel |
Decimal Equivalent | 0.4062 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Description
Hand Reamer, Straight, Straight, 13/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Set, Bi-Metal, 30 Pcs (12G709)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline (JSCV20F)
- M.A. FORD 7/16" Carbide 118 Deg. Jobber Length Drill Bit (20443750)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- HHIP H 15/16-1-1/16" High Speed Steel Adjustable Blade Reamer (2006-0085)
- Yankee Hand Reamers