Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.3750 In
Mfr # 403-0.375
Zoro # G5869604
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 3/8 in - 0.3750
- Flute Length 2 1/2 in
- Overall Length 5 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.375
- Zoro # G5869604
- UPC # 094721397402
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 2 1/2 in |
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Shank Size | 0.3750" |
Reamer Size | 3/8 in |
Size | 3/8" |
Dimension Type | Fractional Inch |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.3750 |
Shank Type | Straight |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Description
Hand Reamer, Spiral, Straight, 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16" (J5450)
- GEARWRENCH 5 Ton 2 Jaw Internal/External Puller (3552)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD7/8)
- MILWAUKEE TOOL 4 pc. SHOCKWAVE Impact Duty 1/4 in. - 1/2 in. Drive Adapter and Reducer Set (49-66-6742)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- Yankee Hand Reamers