Shop All Capscrew Counterbore Reamer
Yankee
Reamer, Hand Reamer, 0.3750 In
Mfr # 400-0.375
Zoro # G7543952
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 5 in
- Reamer Size 3/8 in
- Material - Machining High Speed Steel
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.375
- Zoro # G7543952
- UPC # 094721396979
- Country of Origin United States
- Category Capscrew Counterbore Reamer
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Reamer Size | 3/8 in |
Shank Size | 0.3750" |
Dimension Type | Fractional Inch |
Size- Decimal | 3/8" (0.3750) |
Size | 3/8" |
Flute Length | 2 1/2 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Number of Flutes | 6 |
Shank Type | Straight |
Flute Type | Straight |
Measurement System | Fractional Inch |
Spiral Direction | Neutral |
Shank Type - Machining | Straight |
Material | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.3750 |
Primary Material Application | Steel |
Description
Hand Reamer, Straight, Straight, 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Dial Indicator Set with On/Off Stand (3761)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (303-0.375)
- YANKEE Taper Pin Reamer, Helical, #6 (488-6)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- YANKEE Taper Pin Reamer, Straight, #4 (487-4)
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- YANKEE Reamer, Capscrew Ctrbore 1/2, 0.5000 In (303-0.5)
- Yankee Reamers