Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.3438 In
Mfr # 403-0.3438
Zoro # G5942921
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 11/32 in - 0.3438
- Flute Length 2 3/8 in
- Overall Length 4 3/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.3438
- Zoro # G5942921
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 11/32 in - 0.3438 |
Flute Length | 2 3/8 in |
Overall Length | 4 3/4 in |
Shank Size | 0.3438" |
Dimension Type | Fractional Inch |
Reamer Size | 11/32 in |
Size- Decimal | 11/32" (0.3438) |
Shank Dia. | 11/32 in |
Size | 11/32" |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.3438 |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Description
Hand Reamer, Spiral, Straight, 11/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Griplock Plier Set, 2 pcs. (GLS-2)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #19 (C15929)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86234)
- RAZOR-BACK Floor Scraper, 14" Flex Head, Industrial (2451600)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- Yankee Hand Reamers