Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.3438 In
Mfr # 400-0.3438
Zoro # G5883044
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 11/32 in - 0.3438
- Flute Length 2 3/8 in
- Overall Length 4 3/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.3438
- Zoro # G5883044
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 11/32 in - 0.3438 |
Flute Length | 2 3/8 in |
Overall Length | 4 3/4 in |
Shank Dia. | 11/32 in |
Reamer Size | 11/32 in |
Size- Decimal | 11/32" (0.3438) |
Dimension Type | Fractional Inch |
Size | 11/32" |
Shank Size | 0.3438" |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Spiral Direction | Neutral |
Decimal Equivalent | 0.3438 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Description
Hand Reamer, Straight, Straight, 11/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 in. x 8 ft. Cable Drain Pipe Auger with Speed-Grip Handle (4400721)
- TRILINK Sharpening Field Kit, 10-13/64in. L, 8-Pc (FK001TL2)
- METABO Angle Grinder, 6", Flat Head, 13.5A (WEPF 15-150 Quick)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- Yankee Hand Reamers