Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.3125 In
Mfr # 400-0.3125
Zoro # G6034691
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 5/16 in - 0.3125
- Flute Length 2 1/4 in
- Overall Length 4 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.3125
- Zoro # G6034691
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 2 1/4 in |
Overall Length | 4 1/2 in |
Reamer Size | 5/16 in |
Size | 5/16" |
Shank Dia. | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Shank Size | 0.3125" |
Dimension Type | Fractional Inch |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Neutral |
Decimal Equivalent | 0.3125 |
Item | Hand Reamer |
Description
Hand Reamer, Straight, Straight, 5/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (DWDST30)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- ZORO SELECT Router Bit Set, 4 Pc (16Y548)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- Yankee Reamers