Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.2969 In
Mfr # 403-0.2969
Zoro # G5892765
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 19/64 in - 0.2969
- Flute Length 2 1/4 in
- Overall Length 4 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.2969
- Zoro # G5892765
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 19/64 in - 0.2969 |
Flute Length | 2 1/4 in |
Overall Length | 4 1/2 in |
Size | 19/64" |
Shank Dia. | 19/64 in |
Reamer Size | 19/64 in |
Size- Decimal | 19/64" (0.2969) |
Shank Size | 0.2969" |
Dimension Type | Fractional Inch |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Spiral Direction | Left Hand |
Decimal Equivalent | 0.2969 |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Description
Hand Reamer, Spiral, Straight, 19/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- DRILL AMERICA m33x2 HSS Plug Tap and 31.00mm HSS 1/2" Shank Drill Bit (POUM33X2)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- Yankee Reamers