Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.2969 In
Mfr # 400-0.2969
Zoro # G6040955
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 19/64 in - 0.2969
- Flute Length 2 1/4 in
- Overall Length 4 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.2969
- Zoro # G6040955
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 19/64 in - 0.2969 |
Flute Length | 2 1/4 in |
Overall Length | 4 1/2 in |
Size- Decimal | 19/64" (0.2969) |
Shank Dia. | 19/64 in |
Dimension Type | Fractional Inch |
Shank Size | 0.2969" |
Size | 19/64" |
Reamer Size | 19/64 in |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2969 |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Material | High Speed Steel |
Shank Type | Straight |
Measurement System | Fractional Inch |
Description
Hand Reamer, Straight, Straight, 19/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (203547)
- LINK Ua4 X 3.5 Straight Shank Adapter (80-L5-257)
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- VERMONT GAGE Pin Gage, Plus, 0.158 In, Black (911115800)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- BETA Square Bit Reamer (017160010)
- Yankee Hand Reamers