Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.2812 In
Mfr # 403-0.2812
Zoro # G5876001
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 9/32 in - 0.2812
- Flute Length 2 1/8 in
- Overall Length 4 1/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.2812
- Zoro # G5876001
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 9/32 in - 0.2812 |
Flute Length | 2 1/8 in |
Overall Length | 4 1/4 in |
Shank Dia. | 9/32 in |
Shank Size | 0.2812" |
Reamer Size | 9/32 in |
Dimension Type | Fractional Inch |
Size | 9/32" |
Size- Decimal | 9/32" (0.2812) |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Material | High Speed Steel |
Decimal Equivalent | 0.2812 |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Hand Reamer, Spiral, Straight, 9/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (522983)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-C-PZDX-5PK)
- IRWIN 1/8IN Double Ended Body, F, Bulk (60608)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- BIG TIMBER #14 x 3-1/4 In. Flat Head Self-Drilling Bronze Reamer Screw, 150PK (5FHD14314)
- Yankee Reamers