Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.2656 In
Mfr # 400-0.2656
Zoro # G5866734
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 17/64 in - 0.2656
- Flute Length 2 1/8 in
- Overall Length 4 1/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.2656
- Zoro # G5866734
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 17/64 in - 0.2656 |
Flute Length | 2 1/8 in |
Overall Length | 4 1/4 in |
Shank Dia. | 17/64 in |
Dimension Type | Fractional Inch |
Size- Decimal | 17/64" (0.2656) |
Size | 17/64" |
Reamer Size | 17/64 in |
Shank Size | 0.2656" |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Measurement System | Fractional Inch |
Spiral Direction | Neutral |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2656 |
Shank Type | Straight |
Description
Hand Reamer, Straight, Straight, 17/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0100 In (19390)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 24" L, Chrome Finish (80222)
- WRIGHT TOOL SKT 1/2" DR 15/16 6 PT STD IMP (WR4830)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- DRILLCO 5/8, HAND REAMER STRAIGHT FLUTE - 4400E (440E140)
- Yankee Reamers