Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.2344 In
Mfr # 400-0.2344
Zoro # G6004896
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 15/64 in - 0.2344
- Flute Length 2 in
- Overall Length 4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.2344
- Zoro # G6004896
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 15/64 in - 0.2344 |
Flute Length | 2 in |
Overall Length | 4 in |
Dimension Type | Fractional Inch |
Reamer Size | 15/64 in |
Size | 15/64" |
Shank Size | 0.2344" |
Size- Decimal | 15/64" (0.2344) |
Shank Dia. | 15/64 in |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Spiral Direction | Neutral |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Shank Type | Straight |
Decimal Equivalent | 0.2344 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Hand Reamer, Straight, Straight, 15/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- ZORO SELECT Spoon Sampler, Poly, 1/2 Tsp, PK12 (F36724-0000)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- BIG HORN 1/8 Inch to 5/8 Inch Range Repairman's Taper Reamer (19261)
- Yankee Hand Reamers