Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.2188 In
Mfr # 403-0.2188
Zoro # G5992131
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 7/32 in - 0.2188
- Flute Length 1 7/8 in
- Overall Length 3 3/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.2188
- Zoro # G5992131
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 7/32 in - 0.2188 |
Flute Length | 1 7/8 in |
Overall Length | 3 3/4 in |
Reamer Size | 7/32 in |
Dimension Type | Fractional Inch |
Size- Decimal | 7/32" (0.2188) |
Shank Size | 0.2188" |
Shank Dia. | 7/32 in |
Size | 7/32" |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Left Hand |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Decimal Equivalent | 0.2188 |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type | Straight |
Description
Hand Reamer, Spiral, Straight, 7/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Professional Framing Square, 24" x 16" (FS-24)
- WESTWARD Round File, 6 In. L, Bastard Cut (1NFR8)
- KLEIN TOOLS Metric T-Handle Hex Key, 4 mm Tip Size (JTH6M4)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi (372618)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- Yankee Hand Reamers