Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.2031 In
Mfr # 403-0.2031
Zoro # G5918954
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 13/64 in - 0.2031
- Flute Length 1 7/8 in
- Overall Length 3 3/4 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.2031
- Zoro # G5918954
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 13/64 in - 0.2031 |
Flute Length | 1 7/8 in |
Overall Length | 3 3/4 in |
Shank Size | 0.2031" |
Reamer Size | 13/64 in |
Shank Dia. | 13/64 in |
Size | 13/64" |
Dimension Type | Fractional Inch |
Size- Decimal | 13/64" (0.2031) |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2031 |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Spiral Direction | Left Hand |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Hand Reamer, Spiral, Straight, 13/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Hammer, Claw, 16 Oz (H-20FG)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- DEWALT Bi-Metal Hole Saws (DAH180096)
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench Kit (10021)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- Yankee Reamers