Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1875 In
Mfr # 403-0.1875
Zoro # G6004433
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 3/16 in - 0.1875
- Flute Length 1 3/4 in
- Overall Length 3 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.1875
- Zoro # G6004433
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 1 3/4 in |
Overall Length | 3 1/2 in |
Size- Decimal | 3/16" (0.1875) |
Shank Dia. | 3/16 in |
Shank Size | 0.1875" |
Dimension Type | Fractional Inch |
Reamer Size | 3/16 in |
Size | 3/16" |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Decimal Equivalent | 0.1875 |
Spiral Direction | Left Hand |
Cutting Direction | Right Hand |
Shank Type | Straight |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
Hand Reamer, Spiral, Straight, 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- M.A. FORD End Mill, 3/16" Dia, 7/16" Cut, Carbide (17718710A)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-38)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- Yankee Hand Reamers