Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1875 In
Mfr # 400-0.1875
Zoro # G5888215
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 3/16 in - 0.1875
- Flute Length 1 3/4 in
- Overall Length 3 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.1875
- Zoro # G5888215
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 1 3/4 in |
Overall Length | 3 1/2 in |
Size- Decimal | 3/16" (0.1875) |
Reamer Size | 3/16 in |
Size | 3/16" |
Shank Size | 0.1875" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Description
Hand Reamer, Straight, Straight, 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEXR)
- ARROW FASTENER PNEUMATIC T50 STAPLE GUN (PT50)
- DRILLCO 17/32 High Spiral Flute Construction Reamer (428A134)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Reamer (DWRRHD1/4)
- Yankee Reamers