Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1719 In
Mfr # 403-0.1719
Zoro # G5982444
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 11/64 in - 0.1719
- Flute Length 1 3/4 in
- Overall Length 3 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.1719
- Zoro # G5982444
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 11/64 in - 0.1719 |
Flute Length | 1 3/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 11/64 in |
Shank Size | 0.1719" |
Reamer Size | 11/64 in |
Size | 11/64" |
Size- Decimal | 11/64" (0.1719) |
Dimension Type | Fractional Inch |
Details
Flute Type | Spiral |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.1719 |
Spiral Direction | Left Hand |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Shank Type | Straight |
Description
Hand Reamer, Spiral, Straight, 11/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (WP 11-125 Quick)
- SPECIALTY DIAMOND 4-1/2 Inch Dry or Wet Cutting Segmented Diamond Blade (DB45S)
- HYDE Putty Knife, Flexible, 3/4", Carbon Steel (02005)
- HHIP 5 Piece 12" Steel File Set (3000-0055)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- Yankee Hand Reamers