Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1719 In
Mfr # 400-0.1719
Zoro # G5968322
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 11/64 in - 0.1719
- Flute Length 1 3/4 in
- Overall Length 3 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 400-0.1719
- Zoro # G5968322
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 11/64 in - 0.1719 |
Flute Length | 1 3/4 in |
Overall Length | 3 1/2 in |
Size- Decimal | 11/64" (0.1719) |
Size | 11/64" |
Reamer Size | 11/64 in |
Dimension Type | Fractional Inch |
Shank Size | 0.1719" |
Shank Dia. | 11/64 in |
Details
Flute Type | Straight |
Number of Flutes | 6 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Shank Type | Straight |
Spiral Direction | Neutral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1719 |
Description
Hand Reamer, Straight, Straight, 11/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3472)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 24 (3424)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- Yankee Reamers