Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1562 In
Mfr # 403-0.1562
Zoro # G5898602
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 5/32 in - 0.1562
- Flute Length 1 5/8 in
- Overall Length 3 1/4 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.1562
- Zoro # G5898602
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 5/32 in - 0.1562 |
Flute Length | 1 5/8 in |
Overall Length | 3 1/4 in |
Size- Decimal | 5/32" (0.1562) |
Shank Size | 0.1562" |
Dimension Type | Fractional Inch |
Size | 5/32" |
Shank Dia. | 5/32 in |
Reamer Size | 5/32 in |
Details
Flute Type | Spiral |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.1562 |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Spiral Direction | Left Hand |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Description
Hand Reamer, Spiral, Straight, 5/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357328)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48732)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- Yankee Hand Reamers