Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1562 In
Mfr # 400-0.1562
Zoro # G5992183
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 5/32 in - 0.1562
- Flute Length 1 5/8 in
- Overall Length 3 1/4 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.1562
- Zoro # G5992183
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 5/32 in - 0.1562 |
Flute Length | 1 5/8 in |
Overall Length | 3 1/4 in |
Size | 5/32" |
Size- Decimal | 5/32" (0.1562) |
Dimension Type | Fractional Inch |
Shank Size | 0.1562" |
Shank Dia. | 5/32 in |
Reamer Size | 5/32 in |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Shank Type | Straight |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1562 |
Spiral Direction | Neutral |
Description
Hand Reamer, Straight, Straight, 5/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (4LXJ4)
- WILLIAMS 3/8" Drive, T30 SAE Socket (35194)
- WALTER Walter Capto Turning tool external positive screw C4-SCLCR-27050-09 (C4-SCLCR-27050-09)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T55, Bit Impact Socket (D014855)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- Yankee Reamers