Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1406 In
Mfr # 403-0.1406
Zoro # G6008362
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 9/64 in - 0.1406
- Flute Length 1 5/8 in
- Overall Length 3 1/4 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.1406
- Zoro # G6008362
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 9/64 in - 0.1406 |
Flute Length | 1 5/8 in |
Overall Length | 3 1/4 in |
Reamer Size | 9/64 in |
Shank Dia. | 9/64 in |
Shank Size | 0.1406" |
Size- Decimal | 9/64" (0.1406) |
Size | 9/64" |
Dimension Type | Fractional Inch |
Details
Flute Type | Spiral |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1406 |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Shank Type | Straight |
Spiral Direction | Left Hand |
Description
Hand Reamer, Spiral, Straight, 9/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- TEKTON 13 Inch Groove Joint Pliers (2-5/8 in. Jaw) (37525)
- DRILL AMERICA 11.00mm HSS 4 Flute Single End End Mill (DWC11MM-4FSE)
- TEKTON 7/8 Inch Combination Wrench (18264)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- Yankee Reamers