Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1406 In
Mfr # 400-0.1406
Zoro # G5962521
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 9/64 in - 0.1406
- Flute Length 1 5/8 in
- Overall Length 3 1/4 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.1406
- Zoro # G5962521
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 9/64 in - 0.1406 |
Flute Length | 1 5/8 in |
Overall Length | 3 1/4 in |
Size- Decimal | 9/64" (0.1406) |
Size | 9/64" |
Reamer Size | 9/64 in |
Dimension Type | Fractional Inch |
Shank Dia. | 9/64 in |
Shank Size | 0.1406" |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Spiral Direction | Neutral |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Shank Type | Straight |
Decimal Equivalent | 0.1406 |
Description
Hand Reamer, Straight, Straight, 9/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Orange Chrome General Purpose Blade 10" x T40 HiATB, D 10 254mm - T 50 - B 5/8 - K .126 - P .087 (285.640.10)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-20 UNF 2A (361141010)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- HHIP A 15/32-17/32" High Speed Steel Adjustable Blade Reamer (2006-0078)
- Yankee Reamers