Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1250 In
Mfr # 400-0.125
Zoro # G6007574
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1/8 in - 0.1250
- Flute Length 1 1/2 in
- Overall Length 3 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.125
- Zoro # G6007574
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 1 1/2 in |
Overall Length | 3 in |
Size- Decimal | 1/8" (0.1250) |
Dimension Type | Fractional Inch |
Size | 1/8" |
Reamer Size | 1/8 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1250 |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Spiral Direction | Neutral |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Description
Hand Reamer, Straight, Straight, 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose (B305)
- GENERAL TOOLS Magnetic Pickup, Telescoping, 10 Lb (759398)
- SONNET INDUSTRIES Sonnet Industries 7016 Folding Pocket or Purse Loupoe Glass Lens Magnifier (7016)
- KNAACK Model 4824 JOBMASTER Chest, 48" W x 24" D x 28.5" H, 16-Gauge Steel, Tan, 16 cu ft (4824)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- Yankee Hand Reamers