Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.1094 In
Mfr # 400-0.1094
Zoro # G5988814
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 7/64 in - 0.1094
- Flute Length 1 1/4 in
- Overall Length 2 1/2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.1094
- Zoro # G5988814
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 7/64 in - 0.1094 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Size- Decimal | 7/64" (0.1094) |
Shank Dia. | 7/64 in |
Shank Size | 0.1094" |
Reamer Size | 7/64 in |
Size | 7/64" |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1094 |
Spiral Direction | Neutral |
Cutting Direction | Right Hand |
Shank Type | Straight |
Measurement System | Fractional Inch |
Description
Hand Reamer, Straight, Straight, 7/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5/16 " L.115 mm (40482020)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03215)
- WESTWARD Needle File Set, 4 Cut, 5.6 In, 12 Pc (10Z660)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- MILWAUKEE TOOL 7in1 Conduit Reamer with ECX Bit (48-22-2870)
- Yankee Hand Reamers