Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.0938 In
Mfr # 403-0.0938
Zoro # G5956641
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 3/32 in - 0.0938
- Flute Length 1 1/4 in
- Overall Length 2 1/2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.0938
- Zoro # G5956641
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 3/32 in - 0.0938 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Size | 3/32" |
Shank Dia. | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Dimension Type | Fractional Inch |
Reamer Size | 3/32 in |
Shank Size | 0.0938" |
Details
Flute Type | Spiral |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type | Straight |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Decimal Equivalent | 0.0938 |
Description
Hand Reamer, Spiral, Straight, 3/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Combination, 8" SS (10351)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG AC & REFRIG RTCHTG BOX OFF WR (KH9907A)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- HHIP A-H 8 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0026)
- Yankee Hand Reamers