Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.0938 In
Mfr # 400-0.0938
Zoro # G5937626
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 3/32 in - 0.0938
- Flute Length 1 1/4 in
- Overall Length 2 1/2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 400-0.0938
- Zoro # G5937626
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 3/32 in - 0.0938 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Size- Decimal | 3/32" (0.0938) |
Size | 3/32" |
Reamer Size | 3/32 in |
Shank Dia. | 3/32 in |
Shank Size | 0.0938" |
Dimension Type | Fractional Inch |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0938 |
Cutting Direction | Right Hand |
Spiral Direction | Neutral |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Item | Hand Reamer |
Shank Type | Straight |
Description
Hand Reamer, Straight, Straight, 3/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (5DFP5)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- DEWALT 17-Pc. Black Oxide Drill Bit Set (DW1167)
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- Yankee Reamers