Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.0781 In
Mfr # 400-0.0781
Zoro # G5998982
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 5/64 in - 0.0781
- Flute Length 1 in
- Overall Length 2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.0781
- Zoro # G5998982
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 5/64 in - 0.0781 |
Flute Length | 1 in |
Overall Length | 2 in |
Reamer Size | 5/64 in |
Shank Dia. | 5/64 in |
Size- Decimal | 5/64" (0.0781) |
Shank Size | 0.0781" |
Dimension Type | Fractional Inch |
Size | 5/64" |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.0781 |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Spiral Direction | Neutral |
Material | High Speed Steel |
Item | Hand Reamer |
Shank Type | Straight |
Cutting Direction | Right Hand |
Description
Hand Reamer, Straight, Straight, 5/64 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 43/64 (C17041)
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- WESTWARD Engineers Hammer, Hickory, 4 Lb (6DWJ5)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYL1)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- HHIP #7/A 9/32-5/16" High Speed Steel Adjustable Blade Reamer (2006-0072)
- Yankee Hand Reamers