Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.0625 In
Mfr # 403-0.0625
Zoro # G6022161
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1/16 in - 0.0625
- Flute Length 1 in
- Overall Length 2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 403-0.0625
- Zoro # G6022161
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1/16 in - 0.0625 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Size | 0.0625" |
Shank Dia. | 1/16 in |
Dimension Type | Fractional Inch |
Size | 1/16" |
Reamer Size | 1/16 in |
Size- Decimal | 1/16" (0.0625) |
Details
Flute Type | Spiral |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Item | Hand Reamer |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0625 |
Material - Machining | High Speed Steel |
Spiral Direction | Left Hand |
Measurement System | Fractional Inch |
Material | High Speed Steel |
Description
Hand Reamer, Spiral, Straight, 1/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 1/4in (160-016)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- CRESCENT LUFKIN 1/2" x 75' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1295SF590N)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5000 In (403-0.5)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- Yankee Reamers