Shop All Hand Reamers
Yankee
Reamer, Hand Reamer, 0.0625 In
Mfr # 400-0.0625
Zoro # G5894244
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1/16 in - 0.0625
- Flute Length 1 in
- Overall Length 2 in
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 400-0.0625
- Zoro # G5894244
- Country of Origin United States
- Category Hand Reamers
Dimensions
Size - Decimal | 1/16 in - 0.0625 |
Flute Length | 1 in |
Overall Length | 2 in |
Reamer Size | 1/16 in |
Size | 1/16" |
Size- Decimal | 1/16" (0.0625) |
Shank Size | 0.0625" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/16 in |
Details
Flute Type | Straight |
Number of Flutes | 4 |
Shank Type - Machining | Straight |
Primary Material Application | Steel |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.0625 |
Item | Hand Reamer |
Spiral Direction | Neutral |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Shank Type | Straight |
Measurement System | Fractional Inch |
Description
Hand Reamer, Straight, Straight, 1/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- REGAL CUTTING TOOLS 7/8-14 H4 4 Flt. Taper Hand Tap (008623AS)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- YANKEE Reamer, Hand Reamer, 1.5000 In (400-1.5)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- DRILL AMERICA 21/64" HSS Straight Flute Hand Reamer (DWRRHD21/64)
- Yankee Hand Reamers