Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.4375 In
Mfr # 432-1.4375
Zoro # G6016525
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-7/16 in - 1.4375
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-1.4375
- Zoro # G6016525
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-7/16 in - 1.4375 |
Flute Length | 2 in |
Reamer Size | 1 7/16 in |
Size- Decimal | 1-7/16" (1.4375) |
Shank Dia. | MT4 |
Dimension Type | Fractional Inch |
Size | 1-7/16" |
Shank Size | MT4 |
Overall Length | 12 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 1 7/16 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- ELESA Brass boss, threaded blind holes for back mounting, EBP.140 B-M8-C1 (EBP-B)
- DRILL AMERICA 5/8"-40 HSS Plug Hand Tap (DWTST5/8-40P)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7228)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- Yankee Reamers