Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.3125 In
Mfr # 432-1.3125
Zoro # G5921711
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-5/16 in - 1.3125
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-1.3125
- Zoro # G5921711
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-5/16 in - 1.3125 |
Flute Length | 1 7/8 in |
Reamer Size | 1 5/16 in |
Dimension Type | Fractional Inch |
Shank Size | MT4 |
Shank Dia. | MT4 |
Size- Decimal | 1-5/16" (1.3125) |
Overall Length | 11 1/2 in |
Size | 1-5/16" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 1 5/16 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10)
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- WALTER Spiral Point Tap, #6-32, Plug, 3 Flutes, TiN (7606582)
- BASCO Socket Wrench For 2" And 3/4" Plugs (RWS)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- Yankee Reamers