Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.3125 In
Mfr # 431-1.3125
Zoro # G6035014
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-5/16 in - 1.3125
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-1.3125
- Zoro # G6035014
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-5/16 in - 1.3125 |
Flute Length | 1 7/8 in |
Size- Decimal | 1-5/16" (1.3125) |
Size | 1-5/16" |
Reamer Size | 1 5/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Overall Length | 11 1/2 in |
Shank Size | 1.0000" |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Coolant Through | No |
Shank Type | Straight |
Item | Expansion Reamer |
Mode of Operation | Machine |
Cutting Direction | Right Hand |
Number of Flutes | 8 |
Decimal Equivalent | 1.3125 |
Material | High Speed Steel |
Description
Expansion Reamer, Fractional Inch, 1 5/16 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/16 in Size, Standard Socket, Black Phosphate (49-66-6102)
- MILWAUKEE TOOL Parachute Organizer Bag (48-22-8170)
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- STM 50 Taper Spindle Wiper (326220)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- Yankee Reamers