Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.2188 In
Mfr # 431-1.2188
Zoro # G6011923
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-7/32 in - 1.2188
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 431-1.2188
- Zoro # G6011923
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-7/32 in - 1.2188 |
Flute Length | 1 3/4 in |
Size- Decimal | 1-7/32" (1.2188) |
Reamer Size | 1 7/32 in |
Shank Dia. | 1 in |
Shank Size | 1.0000" |
Size | 1-7/32" |
Dimension Type | Fractional Inch |
Overall Length | 11 in |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 8 |
Cutting Direction | Right Hand |
Coolant Through | No |
Shank Type | Straight |
Mode of Operation | Machine |
Decimal Equivalent | 1.2188 |
Item | Expansion Reamer |
Material | High Speed Steel |
Description
Expansion Reamer, Fractional Inch, 1 7/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 3/8 in. Hex Bit Socket (49-66-5152)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759)
- DRILL AMERICA 1-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1125)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01404)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- Yankee Reamers