Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.1875 In
Mfr # 432-1.1875
Zoro # G6020061
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-3/16 in - 1.1875
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-1.1875
- Zoro # G6020061
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-3/16 in - 1.1875 |
Flute Length | 1 3/4 in |
Shank Dia. | MT3 |
Shank Size | MT3 |
Size | 1-3/16" |
Overall Length | 11 in |
Size- Decimal | 1-3/16" (1.1875) |
Dimension Type | Fractional Inch |
Reamer Size | 1 3/16 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 1 3/16 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1250 - .5000 Over-Under HSS 14 Piece Chucking Reamer Set (DWR114-SET)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L (806EP9)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- Yankee Reamers