Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.1562 In
Mfr # 431-1.1562
Zoro # G6006524
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-5/32 in - 1.1562
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-1.1562
- Zoro # G6006524
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-5/32 in - 1.1562 |
Flute Length | 1 3/4 in |
Dimension Type | Fractional Inch |
Overall Length | 11 in |
Size | 1-5/32" |
Shank Size | 0.8750" |
Reamer Size | 1 5/32 in |
Size- Decimal | 1-5/32" (1.1562) |
Shank Dia. | 7/8 in |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Item | Expansion Reamer |
Decimal Equivalent | 1.1562 |
Number of Flutes | 8 |
Shank Type | Straight |
Mode of Operation | Machine |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Coolant Through | No |
Description
Expansion Reamer, Fractional Inch, 1 5/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Bit Set, 34 pcs., 1/4" Hex Shank (76899)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/32 (C70029)
- TITAN STEP DRILL SET 3 PC (TL16503)
- SUPERIOR PARTS Aluminum Magazine for Hitachi NR83A & NR83A2 Framing Nailers (SP 885-827A)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- Yankee Expansion Reamers