Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.1250 In
Mfr # 432-1.125
Zoro # G5968487
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-1/8 in - 1.1250
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-1.125
- Zoro # G5968487
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-1/8 in - 1.1250 |
Flute Length | 1 3/4 in |
Reamer Size | 1 1/8 in |
Shank Size | MT3 |
Dimension Type | Fractional Inch |
Size- Decimal | 1-1/8" (1.1250) |
Overall Length | 11 in |
Shank Dia. | MT3 |
Size | 1-1/8" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 1 1/8 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel (K0646.2521108)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 7/16" (80344)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- Yankee Reamers