Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.1250 In
Mfr # 431-1.125
Zoro # G6027926
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-1/8 in - 1.1250
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-1.125
- Zoro # G6027926
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-1/8 in - 1.1250 |
Flute Length | 1 3/4 in |
Reamer Size | 1 1/8 in |
Shank Size | 0.8750" |
Overall Length | 11 in |
Size | 1-1/8" |
Size- Decimal | 1-1/8" (1.1250) |
Shank Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Mode of Operation | Machine |
Shank Type | Straight |
Number of Flutes | 8 |
Coolant Through | No |
Material | High Speed Steel |
Item | Expansion Reamer |
Cutting Direction | Right Hand |
Decimal Equivalent | 1.1250 |
Description
Expansion Reamer, Fractional Inch, 1 1/8 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- HHIP Pull Action Latch Toggle Clamp With 350 lbs Holding Capacity (3900-0402)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -12'6)
- CLEVELAND Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04599)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- Yankee Reamers