Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.0938 In
Mfr # 432-1.0938
Zoro # G5899661
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-3/32 in - 1.0938
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-1.0938
- Zoro # G5899661
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-3/32 in - 1.0938 |
Flute Length | 1 5/8 in |
Size- Decimal | 1-3/32" (1.0938) |
Reamer Size | 1 3/32 in |
Dimension Type | Fractional Inch |
Size | 1-3/32" |
Shank Size | MT3 |
Shank Dia. | MT3 |
Overall Length | 10 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 1 3/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- MAYHEW 5 Pc. Extra Long Pin Punch Kit (62065)
- TOOLPRO 6 in. x 14 in. Saw Rasp for EIFS, Tungsten Carbide (TP08470)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- Yankee Expansion Reamers