Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.0938 In
Mfr # 431-1.0938
Zoro # G5977081
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-3/32 in - 1.0938
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 431-1.0938
- Zoro # G5977081
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-3/32 in - 1.0938 |
Flute Length | 1 5/8 in |
Size- Decimal | 1-3/32" (1.0938) |
Shank Size | 0.8750" |
Overall Length | 10 1/2 in |
Reamer Size | 1 3/32 in |
Dimension Type | Fractional Inch |
Size | 1-3/32" |
Shank Dia. | 7/8 in |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 1.0938 |
Coolant Through | No |
Cutting Direction | Right Hand |
Mode of Operation | Machine |
Shank Type | Straight |
Item | Expansion Reamer |
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Expansion Reamer, Fractional Inch, 1 3/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 2-1/2 4-EDGE SCRAPER BLADE (3162)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1" 30 DEG ANGL (MT1232)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #57 (C70190)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- Yankee Reamers