Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.0312 In
Mfr # 432-1.0312
Zoro # G6015195
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-1/32 in - 1.0039
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-1.0312
- Zoro # G6015195
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-1/32 in - 1.0039 |
Flute Length | 1 5/8 in |
Reamer Size | 1 1/32 in |
Overall Length | 10 1/2 in |
Size | 1-1/32" |
Dimension Type | Fractional Inch |
Shank Dia. | MT3 |
Size- Decimal | 1-1/32" (1.0039) |
Shank Size | MT3 |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 1 1/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.30884X40)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill (2717-20)
- BOSCH 5-1/4 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1939)
- GEDORE Open Ended Wrench, 22mm (894 22)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- Yankee Expansion Reamers