Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 1.0312 In
Mfr # 431-1.0312
Zoro # G6030245
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 1-1/32 in - 1.0039
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-1.0312
- Zoro # G6030245
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 1-1/32 in - 1.0039 |
Flute Length | 1 5/8 in |
Dimension Type | Fractional Inch |
Size | 1-1/32" |
Shank Size | 0.8750" |
Size- Decimal | 1-1/32" (1.0039) |
Shank Dia. | 7/8 in |
Reamer Size | 1 1/32 in |
Overall Length | 10 1/2 in |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Mode of Operation | Machine |
Item | Expansion Reamer |
Shank Type | Straight |
Number of Flutes | 8 |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Coolant Through | No |
Decimal Equivalent | 1.0039 |
Description
Expansion Reamer, Fractional Inch, 1 1/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Knife 2-Sided Carpet, 7 1/4 in L (10-253)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-12 (T/A55063)
- GEARWRENCH 4 Piece 1/2" Drive Impact Extension Set 3", 5", 10" & 15" (84950N)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.50mm (46453)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- Yankee Expansion Reamers