Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.9688 In
Mfr # 431-0.9688
Zoro # G5871467
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 31/32 in - 0.9688
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-0.9688
- Zoro # G5871467
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 31/32 in - 0.9688 |
Flute Length | 1 1/2 in |
Shank Dia. | 3/4 in |
Size | 31/32" |
Reamer Size | 31/32 in |
Dimension Type | Fractional Inch |
Shank Size | 0.7500" |
Overall Length | 10 in |
Size- Decimal | 31/32" (0.9688) |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Cutting Direction | Right Hand |
Mode of Operation | Machine |
Coolant Through | No |
Shank Type | Straight |
Number of Flutes | 8 |
Decimal Equivalent | 0.9688 |
Material | High Speed Steel |
Item | Expansion Reamer |
Description
Expansion Reamer, Fractional Inch, 31/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 Piece Torx? L-Shape Torx? Key Set, J4961 (J4961)
- QEP QEP 10800 27 in. Big Clinker Tile Cutter (10800)
- MILWAUKEE TOOL 8mm Metric Combination Wrench (45-96-9508)
- MAKITA PUNCH F/JN3200 - ACCESSORY (MP792728-1)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- Yankee Reamers