Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.9062 In
Mfr # 431-0.9062
Zoro # G5919672
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 29/32 in - 0.9062
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 431-0.9062
- Zoro # G5919672
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 29/32 in - 0.9062 |
Flute Length | 1 1/2 in |
Dimension Type | Fractional Inch |
Overall Length | 10 in |
Size- Decimal | 29/32" (0.9062) |
Shank Dia. | 3/4 in |
Shank Size | 0.7500" |
Size | 29/32" |
Reamer Size | 29/32 in |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 8 |
Coolant Through | No |
Shank Type | Straight |
Item | Expansion Reamer |
Mode of Operation | Machine |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Decimal Equivalent | 0.9062 |
Description
Expansion Reamer, Fractional Inch, 29/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Wrench, Adjustable, 4 " (12141)
- RIDGID Battery Charger For Li-Ion 12V (55193)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X10)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- Yankee Expansion Reamers