Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.8750 In
Mfr # 431-0.875
Zoro # G5924274
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 7/8 in - 0.8750
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-0.875
- Zoro # G5924274
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 1 1/2 in |
Size | 7/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Reamer Size | 7/8 in |
Overall Length | 10 in |
Shank Size | 0.7500" |
Size- Decimal | 7/8" (0.8750) |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 8 |
Material | High Speed Steel |
Decimal Equivalent | 0.8750 |
Mode of Operation | Machine |
Coolant Through | No |
Item | Expansion Reamer |
Cutting Direction | Right Hand |
Shank Type | Straight |
Description
Expansion Reamer, Fractional Inch, 7/8 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-161 Power Trowel Blades 46/48" Float, Set Of 4 (17-161)
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) (DWA2SL6IRB)
- BOSCH NailKiller Auger, 1-1/4In x 13In, Tube (NKMT20)
- PROTO Black Oxide Combination Wrench 3/8" - 12 Point (J1212BASD)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- Yankee Reamers