Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.8438 In
Mfr # 432-0.8438
Zoro # G5986592
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 27/32 in - 0.8438
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-0.8438
- Zoro # G5986592
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 27/32 in - 0.8438 |
Flute Length | 1 3/8 in |
Shank Dia. | MT2 |
Reamer Size | 27/32 in |
Dimension Type | Fractional Inch |
Size- Decimal | 27/32" (0.8438) |
Shank Size | MT2 |
Overall Length | 9 1/2 in |
Size | 27/32" |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 27/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Pulling Conduit Checker for 6" Conduit (08500-640)
- MIRKA Twisted Wool Pad 6"X1" (MPADTW-6)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Bottoming Tap (DWT54471)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- Yankee Expansion Reamers