Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.7812 In
Mfr # 431-0.7812
Zoro # G6026185
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 25/32 in - 0.7812
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-0.7812
- Zoro # G6026185
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 25/32 in - 0.7812 |
Flute Length | 1 3/8 in |
Shank Size | 0.6250" |
Dimension Type | Fractional Inch |
Overall Length | 9 1/2 in |
Size- Decimal | 25/32" (0.7812) |
Size | 25/32" |
Reamer Size | 25/32 in |
Shank Dia. | 5/8 in |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Item | Expansion Reamer |
Number of Flutes | 8 |
Shank Type | Straight |
Decimal Equivalent | 0.7812 |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Coolant Through | No |
Mode of Operation | Machine |
Description
Expansion Reamer, Fractional Inch, 25/32 in, High Speed Steel, Bright (Uncoated), 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-3/8" dia. (SSBK-044)
- GOURMETGALLEY 3/4 Inch Drive 17mm Hex Driver Impact Socket (GO3488415)
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3812)
- PRIMELINE TOOLS Screen Rolling Tool with Wood Handle and Steel Wheels, For 0.115 in. (Single Pack) (MP7505)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- Yankee Reamers