Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.7500 In
Mfr # 431-0.75
Zoro # G6004187
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 3/4 in - 0.7500
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-0.75
- Zoro # G6004187
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 1 3/8 in |
Overall Length | 9 1/2 in |
Size | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Reamer Size | 3/4 in |
Shank Size | 0.6250" |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 6 |
Cutting Direction | Right Hand |
Mode of Operation | Machine |
Shank Type | Straight |
Decimal Equivalent | 0.7500 |
Coolant Through | No |
Item | Expansion Reamer |
Material | High Speed Steel |
Description
Expansion Reamer, Fractional Inch, 3/4 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 26 mm Size, Standard Socket, Black Phosphate (49-66-6258)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A42X20)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----B2---21)
- CHICAGO-LATROBE Screw Machine Drill Bit, #8 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50863)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- Yankee Reamers