Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.7188 In
Mfr # 432-0.7188
Zoro # G6009561
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 23/32 in - 0.7188
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-0.7188
- Zoro # G6009561
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 23/32 in - 0.7188 |
Flute Length | 1 1/4 in |
Size | 23/32" |
Dimension Type | Fractional Inch |
Reamer Size | 23/32 in |
Overall Length | 9 in |
Shank Size | MT2 |
Shank Dia. | MT2 |
Size- Decimal | 23/32" (0.7188) |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Description
Expansion Reamer, Fractional Inch, 23/32 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3001-B)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- SUPERIOR PARTS Aftermarket O-Ring Kit Fits Hitachi NR83A, NR83A2, NR83AA, NR83AA2, NV83A Guns (G877)
- DRILL AMERICA 7/8"-24 HSS Plug Hand Tap (DWTST7/8-24P)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- Yankee Reamers