Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.6562 In
Mfr # 431-0.6562
Zoro # G5957226
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 21/32 in - 0.6562
- Shank Type - Machining Straight
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 431-0.6562
- Zoro # G5957226
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 21/32 in - 0.6562 |
Flute Length | 1 1/4 in |
Reamer Size | 21/32 in |
Size- Decimal | 21/32" (0.6562) |
Shank Size | 0.5625" |
Size | 21/32" |
Dimension Type | Fractional Inch |
Overall Length | 9 in |
Shank Dia. | 9/16 in |
Details
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction - Machining | Right Hand |
Mode of Operation | Machine |
Number of Flutes | 6 |
Shank Type | Straight |
Decimal Equivalent | 0.6562 |
Cutting Direction | Right Hand |
Coolant Through | No |
Material | High Speed Steel |
Item | Expansion Reamer |
Description
Expansion Reamer, Fractional Inch, 21/32 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Drill, 60 deg. Angle, 2-1/8 in. L (300-001006)
- MARSHALLTOWN TROWEL MARGIN CS 5 in. LX2 in. W (MTSG52)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, Steel (GL6X2500T----01)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- Yankee Expansion Reamers