Shop All Expansion Reamers
Yankee
Reamer, Expansion Reamer, 0.5938 In
Mfr # 432-0.5938
Zoro # G5902145
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Size - Decimal 19/32 in - 0.5938
- Shank Type - Machining Taper
- Flute Type Straight
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 432-0.5938
- Zoro # G5902145
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size - Decimal | 19/32 in - 0.5938 |
Flute Length | 1 1/4 in |
Reamer Size | 19/32 in |
Shank Size | MT1 |
Size- Decimal | 19/32" (0.5938) |
Dimension Type | Fractional Inch |
Shank Dia. | MT1 |
Size | 19/32" |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0003 in /+0.0000 in |
Description
Expansion Reamer, Fractional Inch, 19/32 in, High Speed Steel, Bright (Uncoated), 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 5-Piece (1/4-13/16 in.) (WBE23505)
- BONDHUS. HEX SET L METRIC 15 10 MM (BND12199)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- Yankee Expansion Reamers